Motion
02622322
1/2 x 1/2" Shank, Square Shoulder Turning Single Point Tool Bit, AL-8, Grade C2
MI ITEM #11720372
MFR #02622322
List Price$4.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/2" Shank, Square Shoulder Turning Single Point Tool Bit, AL-8, Grade C2
MI ITEM #11720372
MFR #02622322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.23/each for your price

Overview

Mfr description
02622322 02622322 AL8 1/2 C2 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-8
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text