Motion
02622645
1 x 1" Shank, Square Shoulder Turning Single Point Tool Bit, AL-16, Grade C2
Mi Item #11720375
MFR #02622645
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1" Shank, Square Shoulder Turning Single Point Tool Bit, AL-16, Grade C2
Mi Item #11720375
MFR #02622645

Mfr description
02622645 02622645 AL16 1" C2 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-16
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Square Shoulder Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)