Motion
02623320
1/2 x 1/2" Shank, Lead Angle Turning Single Point Tool Bit, BR-8, Grade C2
Mi Item #11720431
MFR #02623320
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/2" Shank, Lead Angle Turning Single Point Tool Bit, BR-8, Grade C2
Mi Item #11720431
MFR #02623320

Mfr description
02623320 02623320 BR8 1/2 C2 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Lead Angle
    15
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    BR-8
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Lead Angle Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)