Motion
02624245
3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BL-6, Grade C2
MI ITEM #11720486
MFR #02624245
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BL-6, Grade C2
MI ITEM #11720486
MFR #02624245

Mfr description
02624245 02624245 BL6 3/8 C2 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Lead Angle
    15
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-6
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)