Motion
02624641
1 x 1" Shank, Lead Angle Turning Single Point Tool Bit, BL-16, Grade C2
MI ITEM #11720491
MFR #02624641
List Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1" Shank, Lead Angle Turning Single Point Tool Bit, BL-16, Grade C2
MI ITEM #11720491
MFR #02624641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.38/each for your price

Overview

Mfr description
02624641 02624641 BL16 1 IN.SQ.CARB.TPD.
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-16
  • Lead Angle
    15
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought