Motion
02625283
7/16 x 7/16" Shank, Square Nose Single Point Tool Bit, C-7, Grade C2
Mi Item #11720532
MFR #02625283
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 x 7/16" Shank, Square Nose Single Point Tool Bit, C-7, Grade C2
Mi Item #11720532
MFR #02625283

Mfr description
02625283 02625283 C7 7/16 SQ.CARB.TPD. C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Shank Height
    7/16 in
  • Shank Width
    7/16 in

Details

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-7
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)