Motion
02625481
3/4 x 3/4" Shank, Square Nose Single Point Tool Bit, C-12, Grade C2
MI ITEM #11720535
MFR #02625481
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 3/4" Shank, Square Nose Single Point Tool Bit, C-12, Grade C2
MI ITEM #11720535
MFR #02625481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.85/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-12
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Overview

Mfr description
02625481 02625481 C12 3/4 C2 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought