Motion
02626083
M4x0.70 Metric Coarse, 8mm Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720537
MFR #02626083
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse, 8mm Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720537
MFR #02626083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
02626083 02626083 M4X8 A2 18-8 SS TRUSS
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Truss head types have low-profile heads that are wide and slightly rounded
  • They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.

Specifications

  • Thread Size
    M4x0.70
  • Length
    8.00 mm
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    NFE 27128
  • Head Type
    Truss
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8, A2
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text