Motion
02626091
M4x0.70 Metric Coarse, 10mm Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720538
MFR #02626091
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse, 10mm Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720538
MFR #02626091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02626091 02626091 M4X10 A2 18-8 SS TRUSS
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Truss head types have low-profile heads that are wide and slightly rounded
  • They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.

Specifications

  • Thread Size
    M4x0.70
  • Length
    10.00 mm
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    NFE 27128
  • Head Type
    Truss
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8, A2
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text