Motion
02626406
5/8 x 5/8" Shank, Pointed Nose Single Point Tool Bit, D-10, Grade C2
MI ITEM #11720550
MFR #02626406
List Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 x 5/8" Shank, Pointed Nose Single Point Tool Bit, D-10, Grade C2
MI ITEM #11720550
MFR #02626406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.03/each for your price

Overview

Mfr description
02626406 02626406 D10 5/8 C2 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Included Angle
    80 °
  • Industry Standard Number
    D-10
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text