Motion
02627024
M2x0.40 Metric Coarse, 5mm OAL Pozidriv Drive Machine Screw - Flat Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720588
MFR #02627024
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse, 5mm OAL Pozidriv Drive Machine Screw - Flat Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720588
MFR #02627024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
02627024 02627024 M2X5 A2 18-8 SS POZI F
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Pozidriv drive types resemble Phillips drive types but have an additional cross-shaped slot to prevent cam out and allow more torque to be applied
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M2x0.40
  • Length
    5.00 mm
  • Drive Type
    Pozidriv
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 965
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    18-8, A2
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought