Motion
02627164
1/4 x 1/4" Shank, Threading Single Point Tool Bit, E-4, Grade C2
MI ITEM #11720601
MFR #02627164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 1/4" Shank, Threading Single Point Tool Bit, E-4, Grade C2
MI ITEM #11720601
MFR #02627164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02627164 02627164 E4 1/4.SQ C2 C/T SQUAR
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Included Angle
    60 °
  • Industry Standard Number
    E-4
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text