Motion
02627206
5/16 x 5/16" Shank, Threading Single Point Tool Bit, E-5, Grade C2
MI ITEM #11720602
MFR #02627206
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 x 5/16" Shank, Threading Single Point Tool Bit, E-5, Grade C2
MI ITEM #11720602
MFR #02627206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.70/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    2-1/4 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in

Details

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-5
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading

Overview

Mfr description
02627206 02627206 E5 5/16.SQ C2 C/T SQUA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought