Motion
02630978
"36 Inch Long x 2-1/2 Inch Wide x 7/32 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11720668
MFR #02630978
Price$437.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"36 Inch Long x 2-1/2 Inch Wide x 7/32 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11720668
MFR #02630978

Mfr description
02630978 02630978 7/32 X 2-1/2 X 36 A2 A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.33/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    7/32 in
  • Width
    2-1/2 in

Details

  • Length Tolerance
    +/- .250 in - .500 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    +/- 0.001 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)