1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
02631166
1/4 x 1/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-4, Grade C6
MI ITEM #
11720680
MFR #
02631166
List Price
$2.38
/each
Qty
List Price
$2.38
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Turning and Boring
Value Collection 02631166
Value Collection
02631166
1/4 x 1/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-4, Grade C6
MI ITEM #
11720680
MFR #
02631166
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02631166
1/4 x 1/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-4, Grade C6
MI ITEM #
11720680
MFR #
02631166
Availability:
In stock
List Price
$2.38
/each
Sign in
for your price
Qty
List Price
$2.38
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
02631166 02631166 AR4 1/4 C6 C/T SQUARE
Solid carbide provides better rigidity than high speed steel
It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
It is commonly used in high performance applications
Show More
Specifications
Cutting Application
Boring; Chamfering; Turning
Cutting Direction
Right Hand
Industry Standard Number
AR-4
Overall Length
2 in
Shank Height
1/4 in
Shank Width
1/4 in
Tip Material
Carbide
Tip Material Grade
C6
Tool Bit Style Code
AR
Tool Bit Type
Square Shoulder Turning
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data