Value Collection 02631489
Value Collection
02631489
3/4 x 3/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-12, Grade C6
MI ITEM #11720686
MFR #02631489
List Price
$7.98
/each
List Price
$7.98
/each
3/4 x 3/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-12, Grade C6
MI ITEM #11720686
MFR #02631489
Value Collection 02631489
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 3/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-12, Grade C6
MI ITEM #11720686
MFR #02631489

Availability:
In stock
List Price
$7.98
/each
List Price
$7.98
/each
Shipping
Shipping

Overview

Mfr Description
02631489 02631489 AR12 3/4 C6 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

Cutting Application
Boring; Chamfering; Turning
Cutting Direction
Right Hand
Industry Standard Number
AR-12
Overall Length
4-1/2 in
Shank Height
3/4 in
Shank Width
3/4 in
Tip Material
Carbide
Tip Material Grade
C6
Tool Bit Style Code
AR
Tool Bit Type
Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data