Motion
02631646
1 x 1" Shank, Square Shoulder Turning Single Point Tool Bit, AR-16, Grade C6
MI ITEM #11720687
MFR #02631646
Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1" Shank, Square Shoulder Turning Single Point Tool Bit, AR-16, Grade C6
MI ITEM #11720687
MFR #02631646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.38/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-16
  • Tip Material
    Carbide
  • Tip Material Grade
    C6
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning

Overview

Mfr description
02631646 02631646 AR16 1" C6 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought