Motion
02635092
M2x0.40 Metric Coarse, 5mm OAL Slotted Drive Machine Screw - Flat Head, Grade 316 & A4 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720889
MFR #02635092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse, 5mm OAL Slotted Drive Machine Screw - Flat Head, Grade 316 & A4 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720889
MFR #02635092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02635092 02635092 M2X5 A4 316 SS SLOTTED
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M2x0.40
  • Length
    5.00 mm
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 963
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    316, A4
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text