Motion
02635126
M2x0.40 Metric Coarse, 10mm OAL Slotted Drive Machine Screw - Flat Head, Grade 316 & A4 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720892
MFR #02635126
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse, 10mm OAL Slotted Drive Machine Screw - Flat Head, Grade 316 & A4 Stainless Steel, Uncoated, Without Washer
MI ITEM #11720892
MFR #02635126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
02635126 02635126 M2X10 A4 316 SS SLOTTE
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M2x0.40
  • Length
    10.00 mm
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 963
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    316, A4
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text