Motion
02636280
7/16 x 7/16" Shank, Pointed Nose Single Point Tool Bit, D-7, Grade C6
MI ITEM #11720954
MFR #02636280
List Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 x 7/16" Shank, Pointed Nose Single Point Tool Bit, D-7, Grade C6
MI ITEM #11720954
MFR #02636280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.00/each for your price

Overview

Mfr description
02636280 02636280 D7 7/16 C6 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Included Angle
    80 °
  • Industry Standard Number
    D-7
  • Overall Length
    3 in
  • Shank Height
    7/16 in
  • Shank Width
    7/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C6
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought