Motion
02636405
5/8 x 5/8" Shank, Pointed Nose Single Point Tool Bit, D-10, Grade C6
Mi Item #11720956
MFR #02636405
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 x 5/8" Shank, Pointed Nose Single Point Tool Bit, D-10, Grade C6
Mi Item #11720956
MFR #02636405

Mfr description
02636405 02636405 D10 5/8 C6 C/T SQUARE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Included Angle
    80 °
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Industry Standard Number
    D-10
  • Tip Material
    Carbide
  • Tip Material Grade
    C6
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)