Motion
02642056
3/32 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721017
MFR #02642056
List Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721017
MFR #02642056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.43/each for your price

Overview

Mfr description
02642056 02642056 3/32X1/2X4-1/2 5% COBA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Material
    Cobalt
  • Material Grade
    M35
  • Width
    3/32 in
  • Height
    1/2 in
  • Overall Length
    4-1/2 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought