Motion
02642155
1/8 Inch Wide x 3/4 Inch High x 6 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721020
MFR #02642155
List Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Wide x 3/4 Inch High x 6 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721020
MFR #02642155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.35/each for your price

Overview

Mfr description
02642155 02642155 1/8X3/4X6 COBALT CUT-O
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Material
    Cobalt
  • Material Grade
    M35
  • Width
    1/8 in
  • Height
    3/4 in
  • Overall Length
    6 in
  • Blade Width Style
    Beveled
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought