Motion
02642254
3/16 Inch Wide x 1 Inch High x 6-1/2 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
Mi Item #11721022
MFR #02642254
Price$46.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Wide x 1 Inch High x 6-1/2 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
Mi Item #11721022
MFR #02642254

Mfr description
02642254 02642254 3/16X1X6-1/2" 5% COBAL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.85/each

Specifications

Dimensions

  • Height
    1 in
  • Overall Length
    6-1/2 in
  • Width
    3/16 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)