Motion
02642304
3/16 Inch Wide x 1-1/8 Inch High x 7 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721023
MFR #02642304
List Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Wide x 1-1/8 Inch High x 7 Inch Long, Parallel Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721023
MFR #02642304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.48/each for your price

Overview

Mfr description
02642304 02642304 3/16X1-1/8X7 5% COB GR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Material
    Cobalt
  • Material Grade
    M35
  • Width
    3/16 in
  • Height
    1-1/8 in
  • Overall Length
    7 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought