Motion
02643146
5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11721038
MFR #02643146
List Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11721038
MFR #02643146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.10/each for your price

Overview

Mfr description
02643146 02643146 5/32X7/8X6 HSS P TYPE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.

Specifications

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Width
    5/32 in
  • Height
    7/8 in
  • Overall Length
    6 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P5N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought