Motion
02643161
1/4 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11721040
MFR #02643161
List Price$46.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11721040
MFR #02643161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.00/each for your price

Overview

Mfr description
02643161 02643161 1/4X7/8X6 HSS P TYPE C
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.

Specifications

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Width
    1/4 in
  • Height
    7/8 in
  • Overall Length
    6 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought