Motion
02644011
0.04 Inch Wide x 1/2 Inch High x 3-1/2 Inch Long, Parallel Blade, Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721045
MFR #02644011
List Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.04 Inch Wide x 1/2 Inch High x 3-1/2 Inch Long, Parallel Blade, Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721045
MFR #02644011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.25/each for your price

Overview

Mfr description
02644011 02644011 .040X1/2X3-1/2" COB P-
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Material
    Cobalt
  • Material Grade
    M35
  • Width
    0.0400 in
  • Height
    1/2 in
  • Overall Length
    3-1/2 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P1N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text