Motion
02644094
1/8 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721053
MFR #02644094
List Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;M35 Grade, Bright Finish
MI ITEM #11721053
MFR #02644094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.85/each for your price

Overview

Mfr description
02644094 02644094 1/8X7/8X6" COB P-TYPE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Material
    Cobalt
  • Material Grade
    M35
  • Width
    1/8 in
  • Height
    7/8 in
  • Overall Length
    6 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P5X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought