1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02674547
5-11/16" OAL Diamond Tweezers - Fine Point
MI ITEM #
11721069
MFR #
02674547
List Price
$6.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02674547
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02674547
5-11/16" OAL Diamond Tweezers - Fine Point
MI ITEM #
11721069
MFR #
02674547
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$6.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02674547 02674547 FINE PT 5-3/4" DIAMOND
Specifications
Finish Coating
Non-Magnetic
Overall Length
5-11/16 in
Overall Length Range
3" - 5.9"
PSC Code
5120
Style
Fine Point
Type
Diamond
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data