1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02674620
6-13/32" OAL Diamond Tweezers - Fine Point
MI ITEM #
11721076
MFR #
02674620
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02674620
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02674620
6-13/32" OAL Diamond Tweezers - Fine Point
MI ITEM #
11721076
MFR #
02674620
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02674620 02674620 FINE PT 6-13/32 DIAMD
Specifications
Overall Length
6-13/32 in
Overall Length Range
6" - 8.9"
PSC Code
5120
Style
Fine Point
Type
Diamond
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought