1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02674778
6-5/16" OAL Diamond Tweezers - Broad Point
Mi Item #
11721087
MFR #
02674778
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02674778
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02674778
6-5/16" OAL Diamond Tweezers - Broad Point
Mi Item #
11721087
MFR #
02674778
Mfr description
02674778 02674778 6-1/4" BROAD PT SS LG&
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
6-5/16 in
Overall Length Range
6" - 8.9"
Details
PSC Code
5120
Style
Broad Point
Type
Diamond
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items