Motion
02674786
6-5/16" OAL Diamond Tweezers - Broad Point
Mi Item #11721088
MFR #02674786
Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-5/16" OAL Diamond Tweezers - Broad Point
Mi Item #11721088
MFR #02674786

Mfr description
02674786 02674786 6-1/4"BROAD PT NON MAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.33/each

Specifications

Dimensions

  • Overall Length
    6-5/16 in
  • Overall Length Range
    6" - 8.9"

Details

  • Finish Coating
    Non-Magnetic
  • PSC Code
    5120
  • Style
    Broad Point
  • Type
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)