Motion
02674802
6-1/2" OAL Stainless Steel Assembly Tweezers - Cross Locking, Fine Point
Mi Item #11721090
MFR #02674802
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" OAL Stainless Steel Assembly Tweezers - Cross Locking, Fine Point
Mi Item #11721090
MFR #02674802

Mfr description
02674802 02674802 SELF-CLOSE FINE 6-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Overall Length Range
    6" - 8.9"

Details

  • Material
    Stainless Steel
  • PSC Code
    5120
  • Style
    Cross Locking, Fine Point
  • Type
    Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)