Motion
02674810
6-1/2" OAL Stainless Steel Assembly Tweezers - Cross Locking Tweezer with Heat Insulating Fiber Grips, Straight Point
Mi Item #11721091
MFR #02674810
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" OAL Stainless Steel Assembly Tweezers - Cross Locking Tweezer with Heat Insulating Fiber Grips, Straight Point
Mi Item #11721091
MFR #02674810

Mfr description
02674810 02674810 INSULATED STR 6-1/2 ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Overall Length Range
    6" - 8.9"

Details

  • Material
    Stainless Steel
  • PSC Code
    5120
  • Style
    Cross Locking Tweezer w/Heat Insulating Fiber Grips, Straight Point
  • Type
    Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)