Overview
Mfr description
02674828 02674828 INSULATED BENT 6-1/2"
Specifications
- MaterialStainless Steel
- Overall Length6-1/2 in
- Overall Length Range6" - 8.9"
- PSC Code5120
- StyleCross Locking Tweezer w/Heat Insulating Fiber Grips, Bent Point
- TypeAssembly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data