Motion
02674836
5" OALmm-SS Precision Tweezers - General Utility, Fine Point, Narrow Shank
MI ITEM #11721093
MFR #02674836
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" OALmm-SS Precision Tweezers - General Utility, Fine Point, Narrow Shank
MI ITEM #11721093
MFR #02674836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
02674836 02674836 MM-SS FINE POINT 5" ST

Specifications

  • Overall Length
    5 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    MM-SS
  • PSC Code
    5120
  • Style
    General Utility, Fine Point, Narrow Shank
  • Type
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought