Motion
02674844
5" OALmm-SA Precision Tweezers - General Utility, Fine Point, Narrow Shank
MI ITEM #11721094
MFR #02674844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" OALmm-SA Precision Tweezers - General Utility, Fine Point, Narrow Shank
MI ITEM #11721094
MFR #02674844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02674844 02674844 MM-SA FINE POINT 5" AN

Specifications

  • Overall Length
    5 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    MM-SA
  • PSC Code
    5120
  • Style
    General Utility, Fine Point, Narrow Shank
  • Type
    Precision
  • Finish Coating
    Non-Magnetic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought