1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02674943
5-5/16" OAL SS-SS Precision Tweezers - Long & Slim for Inside Reach
MI ITEM #
11721104
MFR #
02674943
List Price
$7.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02674943
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02674943
5-5/16" OAL SS-SS Precision Tweezers - Long & Slim for Inside Reach
MI ITEM #
11721104
MFR #
02674943
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02674943 02674943 SS-SS LONG/SLIM 5-5/16
Specifications
Overall Length
5-5/16 in
Overall Length Range
3" - 5.9"
Pattern
SS-SS
PSC Code
5120
Style
Long & Slim for Inside Reach
Type
Precision
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought