Overview
Mfr description
02674968 02674968 SERRATED W/PIN 5-7/8 S
Specifications
- MaterialStainless Steel
- Overall Length5-7/8 in
- Overall Length Range3" - 5.9"
- PSC Code5120
- StyleBent Point with Serrated Shank and Tip
- TypeAssembly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data