Specifications
Dimensions
- Overall Length5-1/8 in
- Overall Length Range3" - 5.9"
Details
- PatternGG-SS
- PSC Code5120
- StyleGeneral Utility, Long & Strong Point, Wide Shank
- TypePrecision
Overview
Mfr description
02674976 02674976 GG-SS STRONG TIP 5-1/8