Motion
02675007
4-3/4" OAL 2AD-SA Precision Tweezers - Rounded Flat Tip, Thin Tapered Edge
Mi Item #11721110
MFR #02675007
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" OAL 2AD-SA Precision Tweezers - Rounded Flat Tip, Thin Tapered Edge
Mi Item #11721110
MFR #02675007

Mfr description
02675007 02675007 2AD-SA BENT TIP 4-3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Overall Length Range
    3" - 5.9"

Details

  • Finish Coating
    Non-Magnetic
  • Pattern
    2AD-SA
  • PSC Code
    5120
  • Style
    Rounded Flat Tip, Thin Tapered Edge
  • Type
    Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)