Motion
02675049
4-3/4" OAL N1 Reverse Action Tweezers - Fine Point
MI ITEM #11721114
MFR #02675049
List Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" OAL N1 Reverse Action Tweezers - Fine Point
MI ITEM #11721114
MFR #02675049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.90/each for your price

Overview

Mfr description
02675049 02675049 4.73" OAL NON-MAGNETIC

Specifications

  • Overall Length
    4-3/4 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    N1
  • PSC Code
    5120
  • Style
    Fine Point
  • Type
    Reverse Action
  • Finish Coating
    Non-Magnetic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought