1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02675056
4-3/4" OAL N2 Reverse Action Tweezers - Flat & Narrow
MI ITEM #
11721115
MFR #
02675056
List Price
$11.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02675056
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02675056
4-3/4" OAL N2 Reverse Action Tweezers - Flat & Narrow
MI ITEM #
11721115
MFR #
02675056
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$11.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02675056 02675056 4.73" OAL NO. N2 REVRS
Specifications
Overall Length
4-3/4 in
Overall Length Range
3" - 5.9"
Pattern
N2
PSC Code
5120
Style
Flat & Narrow
Type
Reverse Action
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought