1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02675072
4-11/32" OAL N4 Reverse Action Tweezers - Long Fine Point
MI ITEM #
11721117
MFR #
02675072
Price
$11.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02675072
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02675072
4-11/32" OAL N4 Reverse Action Tweezers - Long Fine Point
MI ITEM #
11721117
MFR #
02675072
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$11.90
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
4-11/32 in
Overall Length Range
3" - 5.9"
Details
Pattern
N4
PSC Code
5120
Style
Long Fine Point
Type
Reverse Action
Overview
Mfr description
02675072 02675072 4.33" OAL NO. N4 REVRS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought