Motion
02675080
4-11/32" OAL N4 Reverse Action Tweezers - Long Fine Point
Mi Item #11721118
MFR #02675080
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-11/32" OAL N4 Reverse Action Tweezers - Long Fine Point
Mi Item #11721118
MFR #02675080

Mfr description
02675080 02675080 4.33"OAL NO N4 NON MAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Overall Length
    4-11/32 in
  • Overall Length Range
    3" - 5.9"

Details

  • Finish Coating
    Non-Magnetic
  • Pattern
    N4
  • PSC Code
    5120
  • Style
    Long Fine Point
  • Type
    Reverse Action
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)