Overview
Mfr description
02675106 02675106 4.33"OAL NO N5 NON MAG
Specifications
- Overall Length4-11/32 in
- Overall Length Range3" - 5.9"
- PatternN5
- PSC Code5120
- StyleLong & Very Fine Point
- TypeReverse Action
- Finish CoatingNon-Magnetic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data