Specifications
Dimensions
- Overall Length4-11/32 in
- Overall Length Range3" - 5.9"
Details
- Finish CoatingNon-Magnetic
- PatternN7
- PSC Code5120
- StyleCurved Fine Point
- TypeReverse Action
Overview
Mfr description
02675148 02675148 4.33"OAL NO N7 NON MAG