Motion
02675155
4-7/8" OAL NAA Reverse Action Tweezers - Long & Strong Point
Mi Item #11721125
MFR #02675155
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-7/8" OAL NAA Reverse Action Tweezers - Long & Strong Point
Mi Item #11721125
MFR #02675155

Mfr description
02675155 02675155 4.92" OAL NO. NAA REVR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in
  • Overall Length Range
    3" - 5.9"

Details

  • Pattern
    NAA
  • PSC Code
    5120
  • Style
    Long & Strong Point
  • Type
    Reverse Action
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)