Overview
Mfr description
02675239 02675239 SLIDELOCK SERRTD 5-3/4
Specifications
- Overall Length5-3/4 in
- Overall Length Range3" - 5.9"
- PSC Code5120
- StyleSlide Locking Broad Point, Serrated Body/Tip
- TypeAssembly
- Finish CoatingNon-Magnetic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data